Shop All Changeable Message Signs
Nabco
Vertical Dealer Drape Flag Double Face: Ford
Mfr # 285DB-FORD
Zoro # G9150192
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nabco
- MFR # 285DB-FORD
- Zoro # G9150192
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Flags are 3' x 8'. Made of red, white and blue nylon, these 100% nylon flags have heavy bleached cloth headings with four strong brass grommets along the left vertical side. Printed on each side, these manufacturers' brands can be read from either side. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Glove, Goatskin, Tan, S, PR (4TJX9)
- PORTWEST Outcoach Jacket, L (S555)
- CAROLINA SHOE Size 8-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Spill Response Equipment, Landscape (OS-EM-D-1014-L-10358)
- NABCO 2 1/2' X 3 1/2' Dealer Nylon Flags: Jeep Logo (D23-JE-LOGO)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- SIGNMISSION OSHA WARNING Sign, Custom -Ton Working Load Limit, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-WS-D-710-L-12541)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Look (418-EZ-LOOK)
- CAR DEALER DEPOT Reusable Balloon Only: Black (524-BL-1)
- NMC Safety Signs - Danger - Vinyl 10"H X 14"W (D1PB)
- U.S. STAMP & SIGN Open/Closed Letter Board, , 15in X 13in, Black (3727)
- Nabco Changeable Message Signs