Shop All Changeable Message Signs
Nabco
Horizontal Dealer Drape Flags Single Face: Subaru
Mfr # 356SI-SUB
Zoro # G9150910
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 356SI-SUB
- Zoro # G9150910
- Country of Origin Unknown
- Category Changeable Message Signs
Description
3 1/2 feet x 7 1/2 feet, These flags are made of red, white and blue nylon. These 100% nylon flags have heavy bleached cloth headings with four strong brass grommets along the left vertical side. Printed in black ink on one side only. 46 dealer logos to choose from. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign 10X14, Sign Material: Polyester, 126269 (126269)
- STI 3 Gang Kit Plates And Devices Included (EZDP333GK)
- MONTOUR LINE Retr. Belt Barrier Fxd Black Metal Wall Mt 11' R.Auth.Belt (WM115-BK-AUTHRW-F-M-110)
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB916B)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- BRADY Blank Sign, 20" W, 14" H, No Text, Plastic, Yellow, Thickness: 0.158" (78083)
- NMC Danger Sign, 10" W, 7" H, English, Vinyl, White, Legend Style: Blank (D1P)
- BRADY Blank Sign, 14" W, 10" H, No Text, Acrylic, White (13640)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Blue And Red Checkered (418-EZ-BRC)
- CAR DEALER DEPOT Reusable Balloon Only: Black (524-BL-1)
- NMC Large Format Caution Sign (C1RC)
- Nabco Changeable Message Signs