Shop All Changeable Message Signs
Nabco
Horizontal Dealer Drape Flags Single Face: Infiniti
Mfr # 356SI-INFI
Zoro # G9150140
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 356SI-INFI
- Zoro # G9150140
- Country of Origin Unknown
- Category Changeable Message Signs
Description
3 1/2 feet x 7 1/2 feet, These flags are made of red, white and blue nylon. These 100% nylon flags have heavy bleached cloth headings with four strong brass grommets along the left vertical side. Printed in black ink on one side only. 46 dealer logos to choose from. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Lens Cleaning Station, 1200 Tissues, 16oz Solution (LCS20)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U5-1430-NP_14X10)
- NMC Empty No More Than One Inch Hazmat Label, Material: Pressure Sensitive Paper (HW35AL)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 095)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- CAR DEALER DEPOT Jumbo Car Bows: White Bow With Red Happy Holidays (531-WH-1)
- PROTECTIONPRO Mustang Car Sales Metal Sign (PR1131004)
- CAR DEALER DEPOT Reusable Balloon Only: White (524-WH)
- TEDCO TOYS Tedco Toys 32371-BAC Bio Signs Bacteria Model (32371BA)
- NMC Danger Sign, 10" W, 14" H, English, Spanish, Plastic, White (ESD1RB)
- NMC Danger Sign (D1RB)
- Nabco Signs