Shop All Changeable Message Signs
Nabco
Horizontal Dealer Drape Flags Single Face: Ford
Mfr # 356SI-FORD
Zoro # G9150122
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 356SI-FORD
- Zoro # G9150122
- Country of Origin Unknown
- Category Changeable Message Signs
Description
3 1/2 feet x 7 1/2 feet, These flags are made of red, white and blue nylon. These 100% nylon flags have heavy bleached cloth headings with four strong brass grommets along the left vertical side. Printed in black ink on one side only. 46 dealer logos to choose from. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 22 W x 48 L (900222248)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (713SNF)
- MOLDEX SparkPlugs Ear Plugs in PlugStation Dispenser, 250PK (HNG193)
- MECHANIX WEAR Mechanics Style Gloves, Black, XL/11, PR (CWKH15-05-011)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- EZ LINE Automotive Key Lock Box, By Mason Lock Box (950)
- ACCUFORM MARSEC FLIP SIGN 30 in X 24 in ALUMINUM (MASE535)
- CAR DEALER DEPOT Jumbo Car Bows: Black (531-BL-1)
- ACCUFORM NFPA Blank Placard Kit, Legend BLANK NFPA DIAMOND GRAPHIC, RedBlueYellowWhite LegendBackgroun (ZFD101XV)
- EZ LINE Curb Sign (Minimum Order Of 2): Welcome Open For Business (903-WEL)
- CAR DEALER DEPOT Reusable Balloon Only: Sale-Yellow (524-SA-1-1)
- Nabco Changeable Message Signs