Shop All Changeable Message Signs
Nabco
Horizontal Dealer Drape Flags Double Face: Toyota Trucks
Mfr # 356DB-TOYT
Zoro # G9149580
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nabco
- MFR # 356DB-TOYT
- Zoro # G9149580
- Country of Origin Unknown
- Category Changeable Message Signs
Description
3 1/2 feet x 7 1/2 feet, They are made of red, white and blue nylon. These 100% nylon flags have heavy bleached cloth headings with four strong brass grommets along the left vertical side. Printed in black ink on each side, these messages can be read from either side. 46 dealer logos to choose from. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1.5" (#6, 38 mm.) x 200 ft. Orange Plastic Chain (30112)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN36)
- BSC PREFERRED Men Restroom ADA Compliant Plastic Sign (S-14804BLU)
- SIGNMISSION Danger-Confined Space Entry By Permit Only-10in x 14in OSHA, DS-Confined Space Entry By Permit Only (DS-Confined Space Entry By Permit Only)
- NABCO 2 1/2' X 3 1/2' Dealer Nylon Flags: Jeep Logo (D23-JE-LOGO)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- NMC Danger Sign, 14" W, 10" H, English, Plastic, White, Legend: No Legend (DGA69RB)
- NMC Safety Signs - Danger - Rigid Plastic 7"H X 10"W (D1R)
- EZ LINE Holiday Decal - Santa Hat Pk (537 - HAT)
- CONDOR Safety Sign, 14"W, 10" H, 0.040" Thick, PK10 (486U60)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Used Cars (418-EZ-USEDC)
- Nabco Signs