Shop All Changeable Message Signs
Nabco
Horizontal Dealer Drape Flags Double Face: Toyota Cert Used Vehicles
Mfr # 356DB-TOYC
Zoro # G9146659
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 356DB-TOYC
- Zoro # G9146659
- Country of Origin Unknown
- Category Changeable Message Signs
Description
3 1/2 feet x 7 1/2 feet, They are made of red, white and blue nylon. These 100% nylon flags have heavy bleached cloth headings with four strong brass grommets along the left vertical side. Printed in black ink on each side, these messages can be read from either side. 46 dealer logos to choose from. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELOCK Bell, 24VAC, Red, 6 in. H (CN121062)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size XL, PR, Standards: ANSI A9 (378CXGOB-XL)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1760BC)
- POPULAR LIFE Magic-Net Durable and Invisible Black Hair Nets, PK10 (BLPL-ES-DH-1BK-10)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- CONDOR Warning Sign, 10" W, 7" H, English, Vinyl, Orange (486W70)
- EZ LINE License Plate Hardware Kit (458)
- BRADY Caution Sign, 10" W, 7" H, English, Plastic, Black, Yellow (25041)
- EZ LINE 17" Regular Latex Balloons(144/Pk) Pk (503-17)
- CAR DEALER DEPOT Holiday Pull Car Bow: Green (535H-GR)
- BRADY Blank Sign, 14-1/4" W, 10-1/4" H, No Text, Plastic, White (13626)
- Nabco Signs