Shop All Changeable Message Signs
Nabco
Horizontal Dealer Drape Flags Double Face: Mitsubishi
Mfr # 356DB-MITS
Zoro # G9143308
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 356DB-MITS
- Zoro # G9143308
- Country of Origin Unknown
- Category Changeable Message Signs
Description
3 1/2 feet x 7 1/2 feet, They are made of red, white and blue nylon. These 100% nylon flags have heavy bleached cloth headings with four strong brass grommets along the left vertical side. Printed in black ink on each side, these messages can be read from either side. 46 dealer logos to choose from. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP® MaxiFlex® Ultimate„¢ Nitrile Coated Knit Nylon Gloves, XXL, 12 Pairs (34-874/XXL)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Amb Lens (51A-N5-40W)
- CAROLINA SHOE Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- RADIANS Safety Glasses, Smoke Scratch-Resistant (SE1-20)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- CONDOR Blank Sign, 24" W, 18" H, No Text, Aluminum, White (486U13)
- EZ LINE 16" Dealer Latex Balloons (50/Pack): Toyota Red With White Imprint Pk (511-TOY)
- AZAR DISPLAYS Enclosed Message Board, 33" W, 42.32" H, Aluminum (300219)
- CAR DEALER DEPOT Reusable Balloon Only: Dodge (524-DO)
- LYLE Notice Sign, 14" W, 10" H, English, Recycled Aluminum (U5-1024-RA_14X10)
- LABELMASTER Blank Sign, 10-3/4" W, 10-3/4" H, No Text, White (STY)
- Nabco Signs