Shop All Changeable Message Signs
Nabco
Horizontal Dealer Drape Flags Double Face: Chevrolet
Mfr # 356DB-CHEVY
Zoro # G9154106
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 356DB-CHEVY
- Zoro # G9154106
- Country of Origin Unknown
- Category Changeable Message Signs
Description
3 1/2 feet x 7 1/2 feet, They are made of red, white and blue nylon. These 100% nylon flags have heavy bleached cloth headings with four strong brass grommets along the left vertical side. Printed in black ink on each side, these messages can be read from either side. 46 dealer logos to choose from. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUE NORTH GripPro™ Spikeless (V3553570-2XL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, HPPE, XL/10, PR (SKC6FN-05-XL)
- PANDUIT Universal Circuit Breaker Lockout Device (PSL-CB)
- HEXARMOR Safety Glove, Cut/Heat-Resistnt, Brn, XL, PR (3062-XL (10))
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- CAR DEALER DEPOT Jumbo Car Bows: Gold (531-GO)
- EZ LINE Blue & White Die Cut Numbers: 4 Pk (267-4)
- VISUAL WORKPLACE EGP Refl Alum, .080", 12"x6", White, 1-1/2" (15-1915-1206-601)
- ACCUFORM Accuform Sign Holder Bracket for Fences, 4-1/2"x3-1/2"x1", Steel (HSR270)
- CAR DEALER DEPOT Holiday Pull Car Bow: White (535H-WH)
- EZ LINE Velvet 30" Car Bow (544)
- Nabco Signs