Shop All Changeable Message Signs
Nabco
Everwave Vertical Dealer Flag Single Face: Lincoln
Mfr # 280SI-LIN
Zoro # G9143667
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 280SI-LIN
- Zoro # G9143667
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 feet wide x 8 feet tall. Printed in black ink on one side only, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 10" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Vertical Dealer Flag per light pole, then two 3 ft. Everwave Brackets {984} are required per flag. If installing two Everwave Vertical Dealer Flags per light pole, then two 6 ft. 4" Everwave Brackets {971} are required per pair of flags. Order Everwave Brackets separately. 21 different manufacturer brands to choose from. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, D-Class Fire Extinguisher For Use On Combustible, 14in X 10in Rigid Plastic, P-1014-L-2377 (OS-DS-P-1014-L-2377)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size M Tall (J140-BLK MED TLL)
- NMC Danger Chemical Storage Area Sign, D240P (D240P)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 4inx60ft (GRAN1352)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- EZ LINE Monster Key Ring: 8 Inch (942-8)
- EZ LINE Velvet 30" Car Bow (544)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH (U3-1059-RD_14X10)
- CAR DEALER DEPOT Reusable Balloon Only: Chevrolet (524-CH-1-1-1-1)
- BRADY Blank Sign, 20" W, 14" H, No Text, Plastic, Yellow, Thickness: 0.158" (78083)
- EZ LINE Blue & White Die Cut Numbers: 4 Pk (267-4)
- Nabco Changeable Message Signs