Shop All Changeable Message Signs
Nabco
Everwave Vertical Dealer Flag Single Face: Chevy Trucks
Mfr # 280SI-CHET
Zoro # G9153738
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 280SI-CHET
- Zoro # G9153738
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 feet wide x 8 feet tall. Printed in black ink on one side only, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 10" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Vertical Dealer Flag per light pole, then two 3 ft. Everwave Brackets {984} are required per flag. If installing two Everwave Vertical Dealer Flags per light pole, then two 6 ft. 4" Everwave Brackets {971} are required per pair of flags. Order Everwave Brackets separately. 21 different manufacturer brands to choose from. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 14D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- 3M SCOTT Full-Facepiece Respirator, Poly Headnet, M (805774-82)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, 2XL (V1023550U-2XL)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, S (7603400)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Aluminum, Yellow (486U52)
- TEDCO TOYS Tedco Toys 32371-BAC Bio Signs Bacteria Model (32371BA)
- CONDOR Safety Sign, 14"W, 10" H, 0.040" Thick, PK10 (486U60)
- CAR DEALER DEPOT Jumbo Car Bows: Pink (531-PI)
- TAPCO Blank Sign, 12" W, 18" H, Aluminum (037-00286)
- CONDOR Blank Sign, 7" W, 5" H, No Text, Aluminum, White (486U09)
- Nabco Signs