Shop All Changeable Message Signs
Nabco
Everwave Vertical Dealer Flag DoubleFace: Toyota Certified Used Vhicls
Mfr # 280DB-TOYC
Zoro # G9152931
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 280DB-TOYC
- Zoro # G9152931
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 feet wide x 8 feet tall. Printed in black ink on both sides, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 10" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Vertical Dealer Flag per light pole, then two 3 ft. Everwave Brackets {984} are required per flag. If installing two Everwave Vertical Dealer Flags per light pole, then two 6 ft. 4" Everwave Brackets {971} are required per pair of flags. Order Everwave Brackets separately. 21 different manufacturer brands to choose from. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hot Surface Do Not Touch Sign, C525AB (C525AB)
- HEXARMOR Safety Gloves, Blue, XL, PR (3033-XL (10))
- ERB SAFETY Safety Glasses, Gray Frame, In/Out, Mirror, Gray Scratch-Resistant (18615)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (29JV37)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- NMC Safety Signs - Danger - Vinyl 10"H X 14"W (D1PB)
- CAR DEALER DEPOT Reusable Balloon Only: Chevrolet (524-CH-1-1-1-1)
- BRADY Blank Sign, 14" W, 10" H, No Text, Plastic, Orange (25886)
- CONDOR Blank Sign, 14"W, 10"H, No Text, Plastic, 10PK (486U47)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (486W68)
- BRADY Caution Sign, 10" W, 7" H, English, Plastic, Black, Yellow (25041)
- Nabco Changeable Message Signs