Shop All Changeable Message Signs
Nabco
Everwave Vertical Dealer Flag Double Face: Toyota Trucks
Mfr # 280DB-TOYT
Zoro # G9152082
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 280DB-TOYT
- Zoro # G9152082
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 feet wide x 8 feet tall. Printed in black ink on both sides, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 10" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Vertical Dealer Flag per light pole, then two 3 ft. Everwave Brackets {984} are required per flag. If installing two Everwave Vertical Dealer Flags per light pole, then two 6 ft. 4" Everwave Brackets {971} are required per pair of flags. Order Everwave Brackets separately. 21 different manufacturer brands to choose from. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL14165 4 in. x 10 ft. Non Skid Tape (ALL14165)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size L (20-9-1581TFL-11)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NK803IN/9)
- TILLMAN MIG Welding Gloves, Cowhide Palm, S, PR (1350S)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- EZ LINE Monster Key Ring: 12 Inch (942-12)
- VERSA-GUARD Custom Sign, 14"X10" (S-0000)
- CONDOR Warning Sign, 10" W, 7" H, English, Vinyl, Orange (486W70)
- PROTECTIONPRO Mustang Car Sales Metal Sign (PR1131004)
- EZ LINE Reusable Balloon Pole Only (534)
- CAR DEALER DEPOT Jumbo Car Bows: Blue (531-BL)
- Nabco Signs