Shop All Changeable Message Signs
Nabco
Everwave Vertical Dealer Flag Double Face: Saturn
Mfr # 280DB-SAT
Zoro # G9143140
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 280DB-SAT
- Zoro # G9143140
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 feet wide x 8 feet tall. Printed in black ink on both sides, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 10" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Vertical Dealer Flag per light pole, then two 3 ft. Everwave Brackets {984} are required per flag. If installing two Everwave Vertical Dealer Flags per light pole, then two 6 ft. 4" Everwave Brackets {971} are required per pair of flags. Order Everwave Brackets separately. 21 different manufacturer brands to choose from. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAMOUNT APPAREL Acrylic Knit Cap (IK657S 1X2)
- ERB SAFETY Samson Back Support, Black, XL, 43"-48" (12310)
- WESTWARD Knee Pads, Hinged, Gel, EVA Foam, Univ, PR (5MZP9)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- CONDOR Blank Sign, 5" W, 3-1/2" H, No Text, Aluminum, White (486U08)
- AZAR DISPLAYS Enclosed Message Board, 33" W, 42.32" H, Aluminum (300219)
- EZ LINE Reusable Balloon Pole Only (534)
- BRADY Blank Sign, 7" W, 5" H, No Text, Plastic, Orange, Sign Mounting Style: Surface (25962)
- ACCUFORM NFPA Blank Placard Kit, Legend BLANK NFPA DIAMOND GRAPHIC, RedBlueYellowWhite LegendBackgroun (ZFD101XV)
- ACCUFORM MARSEC FLIP SIGN 30 in X 24 in ALUMINUM (MASE535)
- Nabco Signs