Shop All Changeable Message Signs
Nabco
Everwave Vertical Dealer Flag Double Face: Mazda
Mfr # 280DB-MAZ
Zoro # G9140727
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 280DB-MAZ
- Zoro # G9140727
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 feet wide x 8 feet tall. Printed in black ink on both sides, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 10" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Vertical Dealer Flag per light pole, then two 3 ft. Everwave Brackets {984} are required per flag. If installing two Everwave Vertical Dealer Flags per light pole, then two 6 ft. 4" Everwave Brackets {971} are required per pair of flags. Order Everwave Brackets separately. 21 different manufacturer brands to choose from. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (113152)
- NMC Danger Keep Hands Clear Sign, 7 in Height, 17 in Width, Pressure Sensitive Vinyl (SA197P)
- OCCUNOMIX OccuNomix Neo Thumb/Wrist Wrap Navy, Extra Large, 400-015 (400-015)
- EATON Tower Light LED Module Flashing, Green (SL7-FL24-G)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- NMC Large Format Caution Sign (C1RC)
- EZ LINE Reusable Balloon Pole Only (534)
- EZ LINE 17" Regular Latex Balloons(144/Pk) Pk (503-17)
- NMC Caution Sign, 10" W, 7" H, English, Plastic, Yellow, Sign Shape: Rectangle (C1R)
- NMC Danger Sign, 20" W, 14" H, English, Vinyl, White, Sign Shape: Rectangle (D1PC)
- NMC Caution Sign (C1RB)
- Nabco Signs