Shop All Changeable Message Signs
Nabco
Everwave Vertical Dealer Flag Double Face: Lincoln
Mfr # 280DB-LIN
Zoro # G9140252
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 280DB-LIN
- Zoro # G9140252
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 feet wide x 8 feet tall. Printed in black ink on both sides, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 10" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Vertical Dealer Flag per light pole, then two 3 ft. Everwave Brackets {984} are required per flag. If installing two Everwave Vertical Dealer Flags per light pole, then two 6 ft. 4" Everwave Brackets {971} are required per pair of flags. Order Everwave Brackets separately. 21 different manufacturer brands to choose from. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Welding Jacket 30 Length Xl (38030MWXL)
- CONDOR Disposable Bib Apron, Polyethylene, 1.75 mil Thick, 46 in Long, White, Universal Size, 100 Pack (9F378)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-XXXL)
- GATOR GRIP Traction Tape, 2"x60ft., Yl/Blk (SG3902YB)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- CAR DEALER DEPOT Reusable Balloon Only: White (524-WH)
- CAR DEALER DEPOT Reusable Balloon Only: Chevrolet (524-CH-1-1-1-1)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Rent Me (418-EZ-RENTM)
- SIGNMISSION OSHA Sign, Safe Floor Load Limit Not To Exceed____Lbs, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-16506)
- SIGNMISSION OSHA Notice Sign, NOTICE Notice Blank Write-On, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-NS-D-1218-L-16275)
- ACCUFORM NFPA Blank Placard Kit, Legend BLANK NFPA DIAMOND GRAPHIC, RedBlueYellowWhite LegendBackgroun (ZFD101XV)
- Nabco Changeable Message Signs