Shop All Changeable Message Signs
Nabco
Everwave Vertical Dealer Flag Double Face: Isuzu
Mfr # 280DB-ISU
Zoro # G9143728
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 280DB-ISU
- Zoro # G9143728
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 feet wide x 8 feet tall. Printed in black ink on both sides, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 10" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Vertical Dealer Flag per light pole, then two 3 ft. Everwave Brackets {984} are required per flag. If installing two Everwave Vertical Dealer Flags per light pole, then two 6 ft. 4" Everwave Brackets {971} are required per pair of flags. Order Everwave Brackets separately. 21 different manufacturer brands to choose from. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT RODS Knit Cap, Blue/Black (LZ620)
- NMC Individual Character Stencil 4" Number Set, PMC4-T (PMC4-T)
- CONDOR Vertical Cylinder Storage, Capacity 18 (5CHL3)
- 3M HlfMskResp 6502QL, M, Cart, AG, OV, P100, PK2 (29WT69-4JG12)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- VERSA-GUARD Custom Sign, 14"X10" (S-0000)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Used Cars (418-EZ-USEDC)
- BRADY Blank Sign, 14" W, 10" H, No Text, Acrylic, White (13640)
- NMC Danger Sign, 14" W, 10" H, English, Vinyl, White, Legend: No Legend (D1PB)
- BRADY Blank Sign, 7X10", White (78084)
- CONDOR Safety Sign, 14"W, 10" H, 0.040" Thick, PK10 (486U23)
- Nabco Signs