Shop All Changeable Message Signs
Nabco
Everwave Vertical Dealer Flag Double Face: Ford Trucks
Mfr # 280DB-FORT
Zoro # G9140027
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 280DB-FORT
- Zoro # G9140027
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 feet wide x 8 feet tall. Printed in black ink on both sides, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 10" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Vertical Dealer Flag per light pole, then two 3 ft. Everwave Brackets {984} are required per flag. If installing two Everwave Vertical Dealer Flags per light pole, then two 6 ft. 4" Everwave Brackets {971} are required per pair of flags. Order Everwave Brackets separately. 21 different manufacturer brands to choose from. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 14 In. D (29936)
- EDWARDS SIGNALING ceiling mount for 116 series (116EX-C)
- RUBBERMAID COMMERCIAL Multilingual Pop-Up Wet Floor Safety Cone, 21 x 21 x 30, Yellow (FG9S0100YEL)
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217XL)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- NMC Caution Sign (C1PB)
- BRADY Blank Sign, 6-1/4" W, 4-1/4" H, No Text, Aluminum, White (13629)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Aluminum, White (486U12)
- NMC Danger, (Header Only) (DGA69R)
- NMC Caution Sign, 10" W, 14" H, English, Spanish, Plastic, Yellow (ESC1RB)
- CONDOR Safety Sign, 7" W, 5" H, 0.055" Thickness (486U25)
- Nabco Signs