Shop All Changeable Message Signs
Nabco
Everwave Vertical Dealer Flag Double Face: Ford Lincoln
Mfr # 280DB-FOLN
Zoro # G9140429
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 280DB-FOLN
- Zoro # G9140429
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 feet wide x 8 feet tall. Printed in black ink on both sides, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 10" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Vertical Dealer Flag per light pole, then two 3 ft. Everwave Brackets {984} are required per flag. If installing two Everwave Vertical Dealer Flags per light pole, then two 6 ft. 4" Everwave Brackets {971} are required per pair of flags. Order Everwave Brackets separately. 21 different manufacturer brands to choose from. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Flammable Solid 4 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL11P100)
- DEWALT Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG54-11D)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Fingerless, Medium (MG403/M)
- OCCUNOMIX 3XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y3X)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Look (418-EZ-LOOK)
- CAR DEALER DEPOT Jumbo Car Bows: Silver (531-SI)
- EZ LINE Blue & White Die Cut Numbers: 3 Pk (267-3)
- VERSA-GUARD Custom Sign, 14"X10" (S-0000)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Aluminum, Yellow (486U52)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (486U11)
- Nabco Signs