Shop All Vehicle Signs
Nabco
Everwave Horizontal Slogan Drape Flag Single Face: Used Cars
Mfr # 281SI-USEC
Zoro # G5210568
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 281SI-USEC
- Zoro # G5210568
- Country of Origin Unknown
- Category Vehicle Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 1/2" feet wide x 7 1/2 feet tall. Printed in black ink on one side only, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Horizontal Slogan Flag per light pole, then two 4 ft. Everwave Brackets {970} are required per flag. If installing two Everwave Horizontal Slogan Flags per light pole, then two 7 ft. 5" Everwave Brackets {973} are required per pair of flags. Order Everwave Brackets separately. 16 messages to choose from.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Universal, Yellow (SKA30)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Yellow, 3" W, 66-3131-50XL-618 (66-3131-50XL-618)
- PORTWEST Expert Pro Surveyors Vest, Med (US376)
- NORTHMON SAFETY Hi Vis Short Sleeve Mesh Safety Vest - ANSI Class 3 - Large (NM-SV-102-YW-L)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: 4X4 Pk (115-TE)
- EZ LINE 15" Red & Black Adhesive Windshield Slogans: Clearance Pk (105-CLER)
- NMC No Trucks Sign, TM134K (TM134K)
- CAR DEALER DEPOT 15" White & Red Windshield Slogans: Sporty Pk (166-SP-1)
- NMC Notice All Drivers Must Chock Wheels Sign - Bilingual, ESN366AB (ESN366AB)
- NMC Danger Go Slow Sound Signal Sign, D543RB (D543RB)
- NMC Caution Chock Wheels Before Loading Or Unloading Sign, CGA11P (CGA11P)
- Nabco Vehicle Signs