Shop All Vehicle Signs
Nabco
Everwave Horizontal Slogan Drape Flag Double Face: Welcome
Mfr # 281DB-WEL
Zoro # G5208258
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 281DB-WEL
- Zoro # G5208258
- Country of Origin Unknown
- Category Vehicle Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 1/2 feet wide x 7 1/2 feet tall. Printed in black ink on both sides, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Horizontal Slogan Flag per light pole, then two 4 ft. Everwave Brackets {970} are required per flag. If installing two Everwave Horizontal Slogan Flags per light pole, then two 7 ft. 5" Everwave Brackets {973} are required per pair of flags. Order Everwave Brackets separately. 16 messages to choose from.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Extra Large, PR (11-2401-204-08)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- UNCOMMON THREADS Surge Bib Zig Zag Denim W/Black Web (3128-D3W1)
- BRADY Label, White, Labels/Roll: 250 (M6-120-492)
- NMC Caution Wheel Chocks Sign, C556PB (C556PB)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 476P48 (476P48)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Extra Clean Pk (115-BU)
- LYLE No Trucks Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-5702-HI_18x12 (T1-5702-HI_18x12)
- NMC Warning If You Can't See My Mirrors I Ca, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M367PB)
- CAR DEALER DEPOT Large Rearview Mirror Hang Tags (50 Per Pack): Red, Style Pk, 203-RE-SA-1 (203-RE-SA-1)
- JJ KELLER Caution Wide Turns, Vertical, 2414 (2414)
- Nabco Signs