Shop All Vehicle Signs
Nabco
Everwave Horizontal Slogan Drape Flag Double Face: We Finance
Mfr # 281DB-WEFI
Zoro # G5208431
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 281DB-WEFI
- Zoro # G5208431
- Country of Origin Unknown
- Category Vehicle Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 1/2 feet wide x 7 1/2 feet tall. Printed in black ink on both sides, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Horizontal Slogan Flag per light pole, then two 4 ft. Everwave Brackets {970} are required per flag. If installing two Everwave Horizontal Slogan Flags per light pole, then two 7 ft. 5" Everwave Brackets {973} are required per pair of flags. Order Everwave Brackets separately. 16 messages to choose from.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, L (020-1253)
- BADGER TAG & LABEL Warning Label, 5 x 3-1/2 in., PK5 (111)
- NMC Caution Watch For Low Pipes Sign, C635PB (C635PB)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/RED)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511XT)
- GLOBAL INDUSTRIAL Wheel Chock w/ Sign, 36 in Height, 7 in Width, Aluminum (988990)
- NMC Danger Watch For Forklifts, WF07TW (WF07TW)
- TATCO Information Sign, 3" Height, 2.8" Width, Rectangular (TCO68103)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1096-RA_14X10 (U5-1096-RA_14X10)
- NMC Caution Sound Your Horn Sign, C352PB (C352PB)
- NMC Notice All Drivers Must Chock Wheels Sign - Bilingual, ESN366PB (ESN366PB)
- Nabco Signs