Shop All Vehicle Signs
Nabco
Everwave Horizontal Slogan Drape Flag Double Face: Open
Mfr # 281DB-OPEN
Zoro # G5206830
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 281DB-OPEN
- Zoro # G5206830
- Country of Origin Unknown
- Category Vehicle Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 1/2 feet wide x 7 1/2 feet tall. Printed in black ink on both sides, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Horizontal Slogan Flag per light pole, then two 4 ft. Everwave Brackets {970} are required per flag. If installing two Everwave Horizontal Slogan Flags per light pole, then two 7 ft. 5" Everwave Brackets {973} are required per pair of flags. Order Everwave Brackets separately. 16 messages to choose from.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 3XL, REG (105702-L083XLREG)
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2POS-M)
- GEMTOR Snap Hook, Locking 2-3/4" Gate Open (3131)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A7, HPPE, ANSI 105, 3XL, PR (SKC5SN2-07-XXXL)
- EZ LINE Chartreuse Designer Windshield Slogans: Make An Offer Pk (176-MAO)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1584-NP_14X10 (U4-1584-NP_14X10)
- NMC Notice Chock Your Wheels Sign, N160R (N160R)
- CAR DEALER DEPOT Reusable Balloon Only: Special (524-SP)
- NMC Caution Driver Must Chock Wheels Sign, C684AB (C684AB)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Warranty Pk (115-SE)
- NMC Caution Watch Out For Fork Truck Operating In Area Sign, C638AB (C638AB)
- Nabco Vehicle Signs