Shop All Changeable Message Signs
Nabco
Everwave Horizontal Dealer Flag Double Face: Toyota
Mfr # 349DB-TOY
Zoro # G9140998
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 349DB-TOY
- Zoro # G9140998
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 1/2 feet wide x 7 1/2 feet tall. Printed on both sides, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 10" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Horizontal Dealer Flag per light pole, then two 4 ft. Everwave Brackets {970} are required per flag. If installing two Everwave Horizontal Dealer Flags per light pole, then two 7 ft. 5" Everwave Brackets {973} are required per pair of flags. Order Everwave Brackets separately. 53 manufacturer brands to choose from. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Wire Glove Dispenser Box Holder, PK2 (MDS191094)
- NMC Asbsts Dust Hazard Spanish Ppr Hzr, PK100, 20 in Height, 14 in Width, Paper (D495)
- CONDOR Full Body Harness, S/M, Polyester (35KU94)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-MT-10071)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- SIGNMISSION OSHA Notice Sign, Office Hours Monday, Friday ____, ____, 24in X 18in Decal, 24" W, 18" H, Landscape (OS-NS-D-1824-L-16946)
- NMC Caution Sign, 10" W, 14" H, English, Spanish, Plastic, Yellow (ESC1RB)
- SAFCO Write Way Dual-sided Directional Sign, 18" W, 64.3" H, Steel (SAF4173BL)
- ACCUFORM Warning Sign, 7X10", BK/Orn, Al, BLK, Surf (MRBH327VA)
- CAR DEALER DEPOT Jumbo Car Bows: Blue (531-BL)
- BRADY Blank Sign, 14-1/4"W, 10-1/4"H, No Text, Aluminum, 10PK, Thickness: 0.035" (13636)
- Nabco Changeable Message Signs