Shop All Changeable Message Signs
Nabco
Everwave Horizontal Dealer Flag Double Face: Scion
Mfr # 349DB-SCI
Zoro # G9140088
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 349DB-SCI
- Zoro # G9140088
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 1/2 feet wide x 7 1/2 feet tall. Printed on both sides, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 10" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Horizontal Dealer Flag per light pole, then two 4 ft. Everwave Brackets {970} are required per flag. If installing two Everwave Horizontal Dealer Flags per light pole, then two 7 ft. 5" Everwave Brackets {973} are required per pair of flags. Order Everwave Brackets separately. 53 manufacturer brands to choose from. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, FNPTxMNST, 2 Inx2-1/2 In (6AKD3)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 026-050, PK25 (23201)
- CONDOR Flammable Cabinet, Standard, 24 gal., 65" H (491M70)
- BADGER Fire Extinguisher, 120B:C, Purple K, 28.5 lb (B-30-PK)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- CONDOR Warning Sign, 7" W, 5" H, English, Vinyl, White (486W77)
- NMC Danger Sign, 10" W, 7" H, English, Plastic, White, Sign Shape: Rectangle (D1R)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Hot Buys (418-EZ-HOTB)
- ACCUFORM MARSEC FLIP SIGN 30 in X 24 in ALUMINUM (MASE535)
- EZ LINE Blue & White Die Cut Numbers: 4 Pk (267-4)
- TEDCO TOYS Tedco Toys 32371-BAC Bio Signs Bacteria Model (32371BA)
- Nabco Signs