Shop All Changeable Message Signs
Nabco
Everwave Horizontal Dealer Flag Double Face: Isuzu
Mfr # 349DB-ISU
Zoro # G9143052
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 349DB-ISU
- Zoro # G9143052
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 1/2 feet wide x 7 1/2 feet tall. Printed on both sides, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 10" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Horizontal Dealer Flag per light pole, then two 4 ft. Everwave Brackets {970} are required per flag. If installing two Everwave Horizontal Dealer Flags per light pole, then two 7 ft. 5" Everwave Brackets {973} are required per pair of flags. Order Everwave Brackets separately. 53 manufacturer brands to choose from. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 4.5" x 3" Vertical/Horizontal Acrylic Block Frame (104438)
- MSA SAFETY Full Body Harness, M, Nylon (10194873)
- HONEYWELL MILLER Carabiner Clip, Stainless Steel, Silver (QP-SC)
- MIDWEST CAN Metal Jerry Gas Can 5Gl (5810)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- SIGNMISSION OSHA Notice Sign, NOTICE Notice Blank Write-On, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-NS-D-1218-L-16275)
- BRADY Blank Sign, 5" W, 3-1/2" H, No Text, Plastic, White, Sign Mounting Style: Surface (25963)
- NMC Caution Sign, 10" W, 7" H, English, Vinyl, Yellow, Legend Style: Blank (C1P)
- VISUAL WORKPLACE ACM 3mm, 18"x24", 3/4" Rounded Corners, (15-1910-1824-601)
- SIGNMISSION OSHA WARNING Sign, Custom Maximum Load, Lbs, 5in X 3.5in Decal, 10PK, 5" W, 3.5" H, Landscape, PK10 (OS-WS-D-35-L-12544-10PK)
- CONDOR Blank Sign, 7" W, 5" H, No Text, Aluminum, White (486U09)
- Nabco Signs