Shop All Changeable Message Signs
Nabco
Everwave Horizontal Dealer Flag Double Face: Honda
Mfr # 349DB-HON
Zoro # G9148460
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 349DB-HON
- Zoro # G9148460
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 1/2 feet wide x 7 1/2 feet tall. Printed on both sides, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 10" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Horizontal Dealer Flag per light pole, then two 4 ft. Everwave Brackets {970} are required per flag. If installing two Everwave Horizontal Dealer Flags per light pole, then two 7 ft. 5" Everwave Brackets {973} are required per pair of flags. Order Everwave Brackets separately. 53 manufacturer brands to choose from. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH NitriKnit NK803 Supported Gloves Rough Finish Nitrile Gloves, 12PK (NK803/10)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Yellow, Spandex (CG40-75-011)
- SHOWA SHOWA Best Glove NitriFlex Lite 4500 Nitrile Palm Coated Gloves, 12PK (4500-09)
- LOK-LIFT LOK-LFT RUG GRP 2.5""X25' (2525A-12)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- CAR DEALER DEPOT Jumbo Car Bows: Black (531-BL-1)
- NMC Caution Sign (C1PB)
- NMC Danger Sign, 10" W, 14" H, English, Spanish, Plastic, White (ESD1RB)
- CAR DEALER DEPOT Reusable Balloon Only: Nissan (524-NI)
- ACCUFORM Warning Sign, 7X10", BK/Orn, Al, BLK, Surf (MRBH327VA)
- BRADY Blank Sign, 14" W, 10" H, No Text, Plastic, White, Thickness: 0.059" (25377)
- Nabco Signs