Shop All Changeable Message Signs
Nabco
Everwave Horizontal Dealer Flag Double Face: Chevrolet
Mfr # 349DB-CHEV
Zoro # G9147377
product price: $94.35
/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nabco
- MFR # 349DB-CHEV
- Zoro # G9147377
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 1/2 feet wide x 7 1/2 feet tall. Printed on both sides, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 10" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Horizontal Dealer Flag per light pole, then two 4 ft. Everwave Brackets {970} are required per flag. If installing two Everwave Horizontal Dealer Flags per light pole, then two 7 ft. 5" Everwave Brackets {973} are required per pair of flags. Order Everwave Brackets separately. 53 manufacturer brands to choose from. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size M (2NA/MBK)
- WEARWELL Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (478)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1015-EG_12x18 (T1-1015-EG_12x18)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN370AB (ESN370AB)
- NABCO 2 1/2' X 3 1/2' Dealer Nylon Flags: Jeep Logo (D23-JE-LOGO)
- CAR DEALER DEPOT Jumbo Car Bows: White Bow With Red Happy Holidays (531-WH-1)
- NMC Danger Sign, 10" W, 7" H, English, Aluminum, White, Legend Style: Blank (DGA69A)
- LABELMASTER Blank Sign, 10-3/4" W, 10-3/4" H, No Text, White (STY)
- VISUAL WORKPLACE ACM 3mm, 12"x12", 1/2" Rounded Corners (15-1910-1212-601)
- SIGNMISSION OSHA Notice Sign, Will Return At ____, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-NS-A-1824-L-19062)
- BRADY Blank Sign, 20" W, 14" H, No Text, Plastic, Yellow, Thickness: 0.158" (78083)
- Nabco Signs