Shop All Changeable Message Signs
Nabco
Everwave Horizontal Dealer Flag Double Face: Built Ford Tough
Mfr # 349DB-BFT
Zoro # G9147578
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 349DB-BFT
- Zoro # G9147578
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 1/2 feet wide x 7 1/2 feet tall. Printed on both sides, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 10" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Horizontal Dealer Flag per light pole, then two 4 ft. Everwave Brackets {970} are required per flag. If installing two Everwave Horizontal Dealer Flags per light pole, then two 7 ft. 5" Everwave Brackets {973} are required per pair of flags. Order Everwave Brackets separately. 53 manufacturer brands to choose from. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Green, Knit Cuff (9318K7)
- ROCKPORT WORKS Athletic Shoe, W, 9 1/2, Blue, PR (RK4691)
- CONDOR Antistatic Gloves, S, Nylon/Carbon, PK12 (19L033)
- HONEYWELL NORTH PAPR System, Belt-Mounted (PA701HE)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- CONDOR Warning Sign, 7" W, 5" H, English, Vinyl, White (486W77)
- EZ LINE 16" Dealer Latex Balloons (50/Pack): Toyota Red With White Imprint Pk (511-TOY)
- NMC Danger Sign, 10" W, 7" H, English, Vinyl, White, Legend Style: Blank (D1P)
- ACCUFORM MARSEC FLIP SIGN STANDARD SET 12 in X (MASE545XP)
- BRADY Danger Sign, 14" W, 5" H, English, Polyester, White, Legend Style: Blank (88063)
- ACCUFORM BLANK NFPA PLACARD KITS WITH MSYMGV15 (MSYMGV15)
- Nabco Signs