Shop All Changeable Message Signs
Nabco
Everwave Horizontal Dealer Flag Double Face: Buick
Mfr # 349DB-BUIC
Zoro # G9148436
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nabco
- MFR # 349DB-BUIC
- Zoro # G9148436
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Dress Up Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Red, White & Blue flags are 3 1/2 feet wide x 7 1/2 feet tall. Printed on both sides, these flags have heavy bleached cloth headings with four strong brass grommets along the vertical side. Each flag includes four self-locking nylon straps that fit up to an 10" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave Horizontal Dealer Flag per light pole, then two 4 ft. Everwave Brackets {970} are required per flag. If installing two Everwave Horizontal Dealer Flags per light pole, then two 7 ft. 5" Everwave Brackets {973} are required per pair of flags. Order Everwave Brackets separately. 53 manufacturer brands to choose from. Note: These flags are available for exclusive use by authorized dealers only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Pictogram, Black/Red, Self Adhesive Vinyl, GHS1269 (GHS1269)
- ZORO SELECT Paddle Sign, Stop/Slow, 18 In. H (03-852)
- BRADY Shop Env, 12 x 9 In, Fluor Orn, Plstc, PK25 (56946)
- NEVS Shake Well Before Using 3/8" x 1-1/2" (PAUX-90)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- HILLMAN 10 x 14 in Yellow Black Aluminum Blank Caution Sign (842066)
- VISUAL WORKPLACE ACM 3mm, 12"x12", 1/2" Rounded Corners (15-1910-1212-601)
- NMC Danger Sign, 14" W, 10" H, English, Vinyl, White, Legend: No Legend (D1PB)
- CAR DEALER DEPOT Reusable Balloon Only: Dodge (524-DO)
- BRADY Blank Sign, 14" W, 10" H, No Text, Plastic, White, Thickness: 0.059" (25377)
- BRADY Blank Sign, 10-1/4"W, 7-5/8"H, No Text, Plastic, 10PK, Sign Background Color: Yellow (13625)
- Nabco Signs