Shop All Flags
Nabco
Everwave American Drape Flags: Style H
Mfr # AF24-H
Zoro # G5212196
product price: $59.99
/ea
$59.99
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
Display Your Colors on Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Patriotic flags are 3 feet wide x 8 feet tall. Printed on one side only, these flags have heavy bleached cloth headings with 4 strong brass grommets along the 8 foot vertical side. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave American Drape Flag per light pole, then two 36" Everwave Brackets {EZ984} are required per flag. If installing two Everwave American Drape Flags per light pole, then two 6 ft. 4" Everwave Brackets {EZ971} are required per pair of flags. Order Everwave Brackets separately. 8 styles to choose from.
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
- BIOADVANCED Plus Germ Killer Liquid Insect Killer 1 gal (800301A)
- BAYER Temprid FX Insecticide (240ml) (85818643)
- STENS New 120-012 Fuel Filter For Honda Gx610, Gx620 And Gx670 16910-Ze8-015 (120-012)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 44.5x35x4.75, Gray (229022SBE)
- NABCO Poly Checkered Rectangle Pennants (PR60)
- NABCO 6" X 18" Pennants: Green (P550-G)
- NABCO 9" X 12" Plasticloth Pennants: Red/White/Blue (PCR50-RWB)
- NABCO American String Pennants (Polyethylene) (USA6)
- NABCO 9" X 12" Plasticloth Pennants: Blue (PCR50-BLUE)
- NABCO 6" X 18" Pennants: Blue (P550-B)
- PATIOPLUS 11 x 15 in. Cairn Terrier And The Chipmunk Flag Garden Size (PA247595)
- Nabco Flags