Shop All Flags
Nabco
Everwave American Drape Flags: Style G
Mfr # AF24-G
Zoro # G5212616
product price: $67.99
/ea
$67.99
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
Display Your Colors on Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Patriotic flags are 3 feet wide x 8 feet tall. Printed on one side only, these flags have heavy bleached cloth headings with 4 strong brass grommets along the 8 foot vertical side. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave American Drape Flag per light pole, then two 36" Everwave Brackets {EZ984} are required per flag. If installing two Everwave American Drape Flags per light pole, then two 6 ft. 4" Everwave Brackets {EZ971} are required per pair of flags. Order Everwave Brackets separately. 8 styles to choose from.
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
- DONOVAN MARINE IOWA All In 1 Primer Bulb (50073804)
- CARGO MAXX Tricot Orange Flag 18x18 w/24inDowel (122-10005)
- KOHLER Pre-Cleaner/Element (63 083 12-S)
- NATURE SPRING Antique Bird Bath, Weather Resistant Resin with Vintage Scroll Design, for Outdoor Decor (Bronze) (157674CUK)
- NABCO 9" X 12" Plasticloth Pennants: Red/White/Blue (PCR50-RWB)
- NABCO Poly Checkered Rectangle Pennants (PR60)
- NABCO 9" X 12" Plasticloth Pennants: Blue (PCR50-BLUE)
- NABCO 6" X 18" Pennants: Green (P550-G)
- NABCO 6" X 18" Pennants: Red/White/Blue (P550-RWB)
- NABCO Everwave American Drape Flags: Style E (AF24-E)
- NYLGLO Tennessee Flag, 4x6 Ft, Nylon (145170)
- Nabco Flags, Banners & Accessories