Shop All Flags
Nabco
Everwave American Drape Flags: Style F
Mfr # AF24-F
Zoro # G5213392
$67.99
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
Display Your Colors on Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Patriotic flags are 3 feet wide x 8 feet tall. Printed on one side only, these flags have heavy bleached cloth headings with 4 strong brass grommets along the 8 foot vertical side. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave American Drape Flag per light pole, then two 36" Everwave Brackets {EZ984} are required per flag. If installing two Everwave American Drape Flags per light pole, then two 6 ft. 4" Everwave Brackets {EZ971} are required per pair of flags. Order Everwave Brackets separately. 8 styles to choose from.
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
- FLASH FURNITURE Gael Commercial Grade 2 Pack Orange Metal Indoor-Outdoor Chair (2-CH-61200-18-OR-GG)
- STENS Gas Cap With Vent, ID 3 1/4 In. (125144)
- SCORPION MASTER Scorpion Barrier Tape (900229)
- POLLAK 5230701 Dc Power RV Starter Solenoid - 12 Volts (PO319875)
- NABCO American String Pennants (Polyethylene) (USA6)
- NABCO 9" X 12" Plasticloth Pennants: Red/White/Blue (PCR50-RWB)
- NABCO Everwave American Drape Flags: Style E (AF24-E)
- NABCO 9" X 12" Plasticloth Pennants: Blue (PCR50-BLUE)
- NABCO 6" X 18" Pennants: Green (P550-G)
- NABCO Everwave American Drape Flags: Style G (AF24-G)
- PATIOPLUS 11 x 15 in. Cairn Terrier And The Chipmunk Flag Garden Size (PA247595)
- Nabco Flags