Shop All Flags
Nabco
Everwave American Drape Flags: Style E
Mfr # AF24-E
Zoro # G5214792
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Display Your Colors on Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Patriotic flags are 3 feet wide x 8 feet tall. Printed on one side only, these flags have heavy bleached cloth headings with 4 strong brass grommets along the 8 foot vertical side. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave American Drape Flag per light pole, then two 36" Everwave Brackets {EZ984} are required per flag. If installing two Everwave American Drape Flags per light pole, then two 6 ft. 4" Everwave Brackets {EZ971} are required per pair of flags. Order Everwave Brackets separately. 8 styles to choose from.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hose, Cold, PVC, 15 ft., Green (REM15)
- LOGO BRANDS Buffalo Bills Mini Size Leather Football (604-93ML-1)
- MIDWEST AIR TECH/IMPORT 72x50' 4x2 Weld Wire (308304B)
- PURE GARDEN 9-Foot Outdoor Patio Umbrella, Red (50-101-R)
- NABCO American String Pennants (Polyethylene) (USA6)
- NABCO 6" X 18" Pennants: Green (P550-G)
- NABCO 9" X 12" Plasticloth Pennants: Blue (PCR50-BLUE)
- NABCO Poly Checkered Rectangle Pennants (PR60)
- NABCO 6" X 18" Pennants: Blue (P550-B)
- NABCO Everwave American Drape Flags: Style G (AF24-G)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/FP)
- Nabco Flags