Shop All Flags
Nabco
Everwave American Drape Flags: Style D
Mfr # AF24-D
Zoro # G5215212
product price: $67.99
/ea
$67.99
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
Display Your Colors on Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Patriotic flags are 3 feet wide x 8 feet tall. Printed on one side only, these flags have heavy bleached cloth headings with 4 strong brass grommets along the 8 foot vertical side. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave American Drape Flag per light pole, then two 36" Everwave Brackets {EZ984} are required per flag. If installing two Everwave American Drape Flags per light pole, then two 6 ft. 4" Everwave Brackets {EZ971} are required per pair of flags. Order Everwave Brackets separately. 8 styles to choose from.
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
- TORO 4x30 Nozzle Side Strip (53873)
- JED Jed Pool Tools; Inc. 40-384 Heavy Duty Deep Pool Leaf Rake (456285)
- GROSFILLEX Armchair, Ladderback, Amazon Green (46119078)
- MALLORY Snow Brush and Scraper, Foam Comfort Grip, 26 in Handle, Pivoting Head, 9 1/4 in Brush Head W (532)
- NABCO 9" X 12" Plasticloth Pennants: Red/White/Blue (PCR50-RWB)
- NABCO Poly Checkered Rectangle Pennants (PR60)
- NABCO 6" X 18" Pennants: Red/White/Blue (P550-RWB)
- NABCO American String Pennants (Polyethylene) (USA6)
- NABCO 6" X 18" Pennants: Green (P550-G)
- NABCO 6" X 18" Pennants: Blue (P550-B)
- ANCRA & SLINE Safety Flag Heavy Duty Red 18 x 18 in (4989312)
- Nabco Flags, Banners & Accessories