Shop All Flags
Nabco
Everwave American Drape Flags: Style B
Mfr # AF24-B
Zoro # G5214628
product price: $59.99
/ea
$59.99
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
Display Your Colors on Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Patriotic flags are 3 feet wide x 8 feet tall. Printed on one side only, these flags have heavy bleached cloth headings with 4 strong brass grommets along the 8 foot vertical side. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave American Drape Flag per light pole, then two 36" Everwave Brackets {EZ984} are required per flag. If installing two Everwave American Drape Flags per light pole, then two 6 ft. 4" Everwave Brackets {EZ971} are required per pair of flags. Order Everwave Brackets separately. 8 styles to choose from.
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
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas, Mildew Resistant, UV Resistant (5WTP1)
- AFTERMARKET HYDRAULIC CYLINDER SEAL KIT FOR JCB 991/20021 (991-10152)
- CUB CADET Pulley Drive, 25mm (687-02528)
- AMERICAN WIRE TIE Wire Ties, 5-1/2" 16 Ga B/A , 5000PK (16BA55-DOMNY)
- NABCO American String Pennants (Polyethylene) (USA6)
- NABCO 6" X 18" Pennants: Green (P550-G)
- NABCO Poly Checkered Rectangle Pennants (PR60)
- NABCO 6" X 18" Pennants: Red/White/Blue (P550-RWB)
- NABCO 9" X 12" Plasticloth Pennants: Blue (PCR50-BLUE)
- NABCO 9" X 12" Plasticloth Pennants: Red/White/Blue (PCR50-RWB)
- NYLGLO District Of Columbia Flag, 4x6 Ft, Nylon (146470)
- Nabco Flags, Banners & Accessories