Shop All Flags
Nabco
Everwave American Drape Flags: Style A
Mfr # AF24-A
Zoro # G5213097
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Display Your Colors on Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Patriotic flags are 3 feet wide x 8 feet tall. Printed on one side only, these flags have heavy bleached cloth headings with 4 strong brass grommets along the 8 foot vertical side. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave American Drape Flag per light pole, then two 36" Everwave Brackets {EZ984} are required per flag. If installing two Everwave American Drape Flags per light pole, then two 6 ft. 4" Everwave Brackets {EZ971} are required per pair of flags. Order Everwave Brackets separately. 8 styles to choose from.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Brass Hose Nozzle With Adjustable Spray Locking Lever (79631)
- STENS Notched Hi-Lift Blade Fits Exmark 103-2530-S 355-331 (355-331)
- OSTER Golden, A5, Two-Speed, Clipper (21608)
- OREGON Trimmer Line: Round Gatorline (23-180)
- NABCO 6" X 18" Pennants: Blue (P550-B)
- NABCO 9" X 12" Plasticloth Pennants: Red/White/Blue (PCR50-RWB)
- NABCO Everwave American Drape Flags: Style E (AF24-E)
- NABCO Everwave American Drape Flags: Style G (AF24-G)
- NABCO 6" X 18" Pennants: Red/White/Blue (P550-RWB)
- NABCO 9" X 12" Plasticloth Pennants: Blue (PCR50-BLUE)
- CAROLINES TREASURES 11 x 15 In. Cairn Terrier Fall Leaves Portrait Flag- Garden Size (LH9095GF)
- Nabco Flags