Shop All Flags
Nabco
Everwave American Drape Flags
Mfr # AF24
Zoro # G5213919
$67.99
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
Display Your Colors on Your Front Line Light Poles with Flags that Always Fly! Made from 100% nylon, these Patriotic flags are 3 feet wide x 8 feet tall. Printed on one side only, these flags have heavy bleached cloth headings with 4 strong brass grommets along the 8 foot vertical side. Each flag includes four self-locking nylon straps that fit up to an 8" diameter pole. Each flag has a special sleeve sewn at the top & bottom to accommodate an Everwave Bracket. If installing one Everwave American Drape Flag per light pole, then two 36" Everwave Brackets {EZ984} are required per flag. If installing two per light pole, then two 6 ft. 4" Everwave Brackets {EZ971} are required per pair of flags. Order Everwave Brackets separately. 8 styles to choose from.
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
- GARDEN ZONE POULTRY NETTING 48""X50' (164850)
- LOGO BRANDS Green Bay Packers Big Boy Chair (612-11)
- STENS Air Filter 102-899 For Shindaiwa A226000530 (102-899)
- FLEMING SUPPLY Fleming Supply Offset Blue Swivel Patio Umbrella (565813HTZ)
- NABCO 9" X 12" Plasticloth Pennants: Red/White/Blue (PCR50-RWB)
- NABCO American String Pennants (Polyethylene) (USA6)
- NABCO 6" X 18" Pennants: Green (P550-G)
- NABCO 6" X 18" Pennants: Red/White/Blue (P550-RWB)
- NABCO 9" X 12" Plasticloth Pennants: Blue (PCR50-BLUE)
- NABCO Everwave American Drape Flags: Style E (AF24-E)
- FLAGZONE Flagzone FZ-2042051 3x5 Nylon California Flag Heading (FZ-2042051)
- Nabco Flags