Shop All Flags
Nabco
9" X 12" Plasticloth Pennants: Red/Yellow/Green
Mfr # PCR50-RYG
Zoro # G5206289
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Highest Quality Pennant! Made of durable plastic coated cloth, 30 pennants are sewn on a 60 ft.nylon rope. Each pennant is 9 inches wide x 12 inches tall. 16 color combinations are available. Multicolor and Red/White/Blue are usually in stock. Other colors available in approximately eight working days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bolt, Rotary Cutter Blade 4" x2" x2" (A-7A5548)
- ZORO SELECT 23 ft 10 in x 39 ft 4 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (5WTL5)
- STENS Bobcat 6632745 Oil Filter (120-776)
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC28)
- NABCO 6" X 18" Pennants: Green (P550-G)
- NABCO American String Pennants (Polyethylene) (USA6)
- NABCO Poly Checkered Rectangle Pennants (PR60)
- NABCO Everwave American Drape Flags: Style E (AF24-E)
- NABCO 9" X 12" Plasticloth Pennants: Blue (PCR50-BLUE)
- NABCO 9" X 12" Plasticloth Pennants: Red/White/Blue (PCR50-RWB)
- EZ LINE Reusable Balloon Cluster Kit: Blue (550-BL)
- Nabco Flags, Banners & Accessories