Shop All Flags
Nabco
6" X 18" Pennants: Yellow
Mfr # P550-Y
Zoro # G5213009
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Made of 4 mil. polyethylene, 80 pennants are sewn on a 110 ft.nylon rope. Each pennant is 6 inches wide x 18 inches tall. 16 color combinations are available. Multicolor is usually in stock. Other colors available in approximately eight working days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Belt, Drive 10.5" x4" x0.5" (A-12508)
- CHAPIN 4 gal. Tree and Turf Pro Commercial Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern (61900)
- BRIGGS & STRATTON Rewind Starter Assembly (497830)
- MIRACLE-GRO Soil Potting Mix Mc 8Qt (75578300)
- NABCO American String Pennants (Polyethylene) (USA6)
- NABCO Poly Checkered Rectangle Pennants (PR60)
- NABCO 9" X 12" Plasticloth Pennants: Red/White/Blue (PCR50-RWB)
- NABCO Everwave American Drape Flags: Style E (AF24-E)
- NABCO 9" X 12" Plasticloth Pennants: Blue (PCR50-BLUE)
- NABCO 6" X 18" Pennants: Green (P550-G)
- ANNIN FLAGMAKERS Parade Flag Carrying Belt, Leather (660005)
- Nabco Flags