Shop All Uninterruptible Power Supplies (UPS)
N1 Critical
UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 125V AC , In:120V AC
Mfr # N1C.LX3000
Zoro # G712302048
product price: $4,625.99
/ea
Free Shipping & Returns
$4,625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 3000VA
- Mounting Rack/Tower
- Wattage 2700 W
- Input Voltage 120V AC
- Output Voltage 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand N1 Critical
- MFR # N1C.LX3000
- Zoro # G712302048
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 3000VA |
Mounting | Rack/Tower |
Wattage | 2700 W |
Input Voltage | 120V AC |
Output Voltage | 125V AC |
Backup Time (Half/Full Load) | 27 min/13 min |
Outlet Type | (6) NEMA 5-15/20R, (1) NEMA 5-30R |
Number of Outlets | 7 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLUFF MAGNETIC FIELD 10-30V-DC OTHER SENSOR (BMF00C4)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Key Guide (HBL1221LG)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Aluminum (3424546)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-03-100)
- TRIPP LITE UPS System, 1.3kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART1300LCDT)
- TRIPP LITE UPS System, 750VA, 12 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (INTERNET750U)
- APC Sine Wave UPS, 1500VA, 10 Outlets, Out: 120V , In:120V (BR1500MS2)
- APC UPS System, 140VA, Out: 12V DC , In:12V DC (CP12142LI)
- SOLAHD Smart UPS, 850VA, 0 Outlets, DIN Rail, Out: 120V AC , In:120V AC (SDU850B)
- APC Smart UPS, 1.5kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC Smart UPS, 1440VA, 6 Outlets, Rack, Out: 120V , In:120V (SMC1500-2UC)
- N1 Critical Power Systems