Shop All Uninterruptible Power Supplies (UPS)
N1 Critical
UPS System, 2200VA, 8 Outlets, Rack/Tower, Out: 125V AC , In:120V AC
Mfr # N1C.LX2200
Zoro # G012182203
product price: $4,625.99
/ea
Free Shipping & Returns
$4,625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 2200VA
- Mounting Rack/Tower
- Wattage 1980 W
- Input Voltage 120V AC
- Output Voltage 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand N1 Critical
- MFR # N1C.LX2200
- Zoro # G012182203
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 2200VA |
Mounting | Rack/Tower |
Wattage | 1980 W |
Input Voltage | 120V AC |
Output Voltage | 125V AC |
Backup Time (Half/Full Load) | 56 min/27 min |
Outlet Type | (8) NEMA 5-15/20R |
Number of Outlets | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 4, 4X NEMA Rating, 480V AC, 3 Poles, 1NO (14CUB32WH)
- KILLARK Conduit Outlet Body, T, 1/2 In. (T17)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- GREENGATE Ceiling Pir 1500 Sq Ft (OAC-P-1500)
- TRIPP LITE Line Interactive UPS, 750VA, 12 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPINTERNET750U)
- VERTIV UPS System, 3000VA, 4 Outlets, Out: 120V AC , In:120V AC (PSI5-3000RT120)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- TRIPP LITE Smart UPS, 500VA, 6 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMART500RT1U)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- SWE-TECH 3C Vesta Pro 2000 UPS VP, 2000 VA Volt Amps, Uninterrupted Power Supply, Black (FWT91W1-32000)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V AC (BR1500MS2)
- N1 Critical Power Systems