Shop All Uninterruptible Power Supplies (UPS)
N1 Critical
UPS System, 1kVA, Rack/Tower, Out: 240V AC , In:240V AC
Mfr # N1C.LR10000
Zoro # G212182195
Free Shipping & Returns
$5,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 1kVA
- Mounting Rack/Tower
- Wattage 800 W
- Input Voltage 240V AC
- Output Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand N1 Critical
- MFR # N1C.LR10000
- Zoro # G212182195
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 1kVA |
Mounting | Rack/Tower |
Wattage | 800 W |
Input Voltage | 240V AC |
Output Voltage | 240V AC |
Outlet Type | Hardwired |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- SIEMENS Fusible Safety Switch, General Duty, 120/240V AC, 2PST, 30 A, NEMA 1 (LF211N)
- HALEX 1 1/2 IN RIGID STEEL CONDUIT LOCKNUT 2/ (96195)
- TECUMSEH Overload Protector, K90-21 (K90-21)
- TRIPP LITE UPS System, 1kVA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART1200XLHG)
- TRIPP LITE UPS System, 3kVA, 9 Outlets, Rack/Tower, Out: 110/115/120V AC , In:120V AC (SMART3000RM2UN)
- TRIPP LITE UPS System, 800VA, 7 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS800)
- SCHNEIDER ELECTRIC UPS System, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V , In:120V (SMX2000LVNC)
- TRIPP LITE UPS System, 3kVA, 9 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (SMARTINT3000VS)
- TYCON SYSTEMS UPS System, Pole, Out: 12/24V DC , In:120/240V AC (UPL12/24-100-600)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- N1 Critical Uninterruptible Power Supplies (UPS)