Shop All Uninterruptible Power Supplies (UPS)
N1 Critical Technologies
UPS System, 1kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC
Mfr # N1C.L1000
Zoro # G9662234
product price: $1,653.99
/ea
Free Shipping & Returns
$1,653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 1kVA
- Mounting Rack/Tower
- Wattage 900 W
- Input Voltage 120V AC
- Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand N1 Critical Technologies
- MFR # N1C.L1000
- Zoro # G9662234
- UPC # 810318034389
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 1kVA |
Mounting | Rack/Tower |
Wattage | 900 W |
Input Voltage | 120V AC |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | 26 min/13 min |
Outlet Type | (8) NEMA 5-15R |
Number of Outlets | 8 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B200R)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- ANCOR White 18 AWG Tinned Copper Wire - 100' (100910)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRP120DF)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS1500)
- TRIPP LITE UPS System, 600VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET600U)
- MARUSON UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Maruson NET-1500RM)
- TRIPP LITE UPS System, 350VA, 3 UPS/Surge; 3 Surge Only Outlets, Desktop/Tower, Wall, Out: 110/115/120V (INTERNET350U)
- APC Smart UPS, 3kVA, 3 Outlets, Rack, Out: 208V AC , In:208V (SRT3000RMXLT)
- APC UPS System, 2200VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- CYBERPOWER Cyberpower 3002798 5 ft. 450V 890 J L 8-Outlets PC Battery Backup (3002798)
- N1 Critical Technologies Uninterruptible Power Supplies (UPS)