Shop All Uninterruptible Power Supplies (UPS)
N1 Critical
UPS System, 10kVA, Tower, Out: 220V AC , In:208V AC
Mfr # N1C.3PL208-10-XX1
Zoro # G812141264
product price: $18,091.99
/ea
Free Shipping & Returns
$18,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 10kVA
- Mounting Tower
- Wattage 10 kW
- Input Voltage 208V AC
- Output Voltage 220V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand N1 Critical
- MFR # N1C.3PL208-10-XX1
- Zoro # G812141264
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 10kVA |
Mounting | Tower |
Wattage | 10 kW |
Input Voltage | 208V AC |
Output Voltage | 220V AC |
Backup Time (Half/Full Load) | 30 min/15 min |
Outlet Type | Hardwired |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Screw Cover no K/O ft.s- 24 x 24 x 6, Steel/Gray (C3R24246SCNKO)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.562"L, Brass, PK25 (B-450-SP1-S)
- SQUARE D Multi 9 Door Interlock Handle (MG27047)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (Smart1500RM2U)
- TRIPP LITE UPS System, 700VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (AVR700U)
- VERTIV UPS System, 3000VA, 4 Outlets, Out: 120V AC , In:120V AC (PSI5-3000RT120)
- APC UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- FUNCTIONAL DEVICES-RIB UPS System, 850VA, 10 Outlets, Wall/Tower/Floor, Out: 120V AC , In:120V AC (PSH850-UPS-STAT)
- EATON UPS System, 500VA, 4 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- TRIPP LITE Smart UPS, 1kVA, 6 Outlets, Rack, Out: 110/115/120V , In:120V AC (SMART1000RM1U)
- N1 Critical Uninterruptible Power Supplies (UPS)