Shop All Work Jackets & Coats
N-Ferno
Thermal Jacket, Black, Medium
Mfr # 6466
Zoro # G5154018
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 500d Nylon
- Closure Type Zipper with Storm Flap
- Length 26"
- Waterproof Water Repellant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand N-Ferno
- MFR # 6466
- Zoro # G5154018
- UPC # 720476411130
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Length | 26" |
Fits Chest Size | 36" to 38" |
Details
Item | Jacket |
Color | Black |
Material | 500d Nylon |
Closure Type | Zipper with Storm Flap |
Waterproof | Water Repellant |
Insulated | Yes |
Features | Hook & Loop Closure, Drawstring, Removable Wadded Hood, Water Repellent, Comfortable, Breathable |
Water-Resistant | Water Repellant |
Description
Thermal Jacket,Black,Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, (Blank Label), 5600-I (5600-I)
- CONDOR Bump Cap Insert, Insert, ABS, Black, Fits Hat Size 6-3/4 to 7-3/8 (23Z354 and 23Z355) (23Z356)
- LIFT DAX Carbon Fiber Full Brim Hard Hat White Carbon (HDC-18WG)
- SCHNEIDER ELECTRIC Tower Light, LED, Flashing, 24V, IP65 (XVUC29)
- N-FERNO Thermal Jacket, Black, Large (6466)
- N-FERNO Thermal Jacket, Black, XL (6466)
- CARHARTT Men's Black Cotton Duck Coat size XL (C003-BLK XLG REG)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Large (9400)
- BERNE Chore Coat, Original, Medium, Regular (CH416)
- N-Ferno Workwear and Protective Clothing