Shop All Work Jackets & Coats
N-Ferno
Thermal Jacket, Black, 3XL
Mfr # 6466
Zoro # G5154298
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material 500d Nylon
- Closure Type Zipper with Storm Flap
- Length 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand N-Ferno
- MFR # 6466
- Zoro # G5154298
- UPC # 720476411178
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Length | 26" |
Fits Chest Size | 50" to 54" |
Details
Item | Jacket |
Color | Black |
Material | 500d Nylon |
Closure Type | Zipper with Storm Flap |
Waterproof | Water Repellant |
Insulated | Yes |
Features | Drawstring, Removable Wadded Hood, Breathable, Water Repellent, Hook & Loop Closure, Comfortable |
Water-Resistant | Water Repellant |
Description
Thermal Jacket,Black,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401096)
- DURABLE CORP E 3' X 5' Gray Entrance Mat Entrance Mat (630S35GY)
- MONTOUR LINE Stanchion Double Belt Barrier Yellow Post 13ft. Black/Yel Belt (MS630D-YW-BYD-130)
- ZORO SELECT Label Printer Ribbon, 3-5/32" W, 1476 ft. L, Black (35YP34)
- N-FERNO Thermal Jacket, Black, XL (6466)
- N-FERNO Thermal Jacket, Black, Medium (6466)
- N-FERNO Thermal Jacket, Black, Large (6466)
- DIAMOND VISIONS Winter Hat Assorted One Size Fits All (05-1340)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size XL (9400)
- RED KAP Solid Team Jacket JT38BK RG 5XL (JT38BK RG 5XL)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG XXL)
- N-Ferno Workwear and Protective Clothing