Shop All Rain Overalls
N-Ferno
Thermal Bib Overalls, Black, XL
Mfr # 6471
Zoro # G5154173
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size Xl
- Material Nylon
- Features Ultimate in Durability, Weather Protection and Quality Outerwear; Complete with Removable Knee/Shin Pads
- Fits Waist Size 43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand N-Ferno
- MFR # 6471
- Zoro # G5154173
- UPC # 720476412151
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | Xl |
Fits Waist Size | 43" |
Details
Item | Thermal Bib Overalls,Black,XL |
Color | Black |
Material | Nylon |
Features | Ultimate in Durability, Weather Protection and Quality Outerwear; Complete with Removable Knee/Shin Pads |
Description
Thermal Bib Overalls,Black,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 4 Electrical Glove, Size 10.5, PR (155-4-16/10.5)
- MCR SAFETY Cut-Resistant Gloves, A4 Cut Level, Polyurethane, M, 1 PR (9178PUOM)
- 3M Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Tekk Series (91264-80025T)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (T1-1006-EG_12x12)
- N-FERNO Thermal Bib Overalls, Black, Large (6471)
- N-FERNO Thermal Bib Overalls, Black, 3XL (6471)
- N-FERNO Thermal Bib Overalls, Black, Medium (6471)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellw/Green, XL (O24122)
- TINGLEY Webdri Rain Gear Overalls O31007 2Xl (O31007)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Coverall, 2XL (3881X2)
- OCCUNOMIX Coverall, Unisex, 4XL, Yellow, Polyester (LUX-WCVL-Y4X)
- N-Ferno Rain Overalls