Shop All Rain Overalls
N-Ferno
Thermal Bib Overalls, Black, 3XL
Mfr # 6471
Zoro # G5154182
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 51"
- Size 3XL
- Features Ultimate in Durability, Weather Protection and Quality Outerwear; Complete with Removable Knee/Shin Pads
- Color Black
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand N-Ferno
- MFR # 6471
- Zoro # G5154182
- UPC # 720476412175
- Country of Origin China
- Category Rain Overalls
Dimensions
Fits Waist Size | 51" |
Size | 3XL |
Details
Features | Ultimate in Durability, Weather Protection and Quality Outerwear; Complete with Removable Knee/Shin Pads |
Color | Black |
Item | Thermal Bib Overalls,Black,3XL |
Material | Nylon |
Description
Thermal Bib Overalls,Black,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Number Label, 4, 4In H, PK5 (DWR-4-4-5)
- PIP Sleeves, Rubber, Yellow, L, 26500VAC, PR (199-3-LARGE)
- ALLEGRO INDUSTRIES Airline Hose, 50 ft., Polyvinyl/Polyester (9101-50B)
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Royal (3011-2000)
- N-FERNO Thermal Bib Overalls, Black, XL (6471)
- N-FERNO Thermal Bib Overalls, Black, Medium (6471)
- N-FERNO Thermal Bib Overalls, Black, Large (6471)
- HELLY HANSEN Rain Bib Overall, Green, L (70500_490-L)
- TINGLEY Rain Bib Overall, 2XL, Yellow, Unisex (O22047)
- OCCUNOMIX Hi-Vis Cold Weather Bib, Yellow, Mens, L (SP-BIB-BYL)
- TINGLEY Iron Eagle Plain Front Overall, Gold/Yellow, Premium Snap-Lock Suspender Buckles, Size Large (O22007)
- N-Ferno Workwear and Protective Clothing