Shop All Flame Resistant Hoods
This Product is Discontinued
N-Ferno By Ergodyne
Flame Resistant Balaclava, Black, Nomex(R) Fleece (Discontinued)
Mfr # 6825
Zoro # G4410682
This Product is Discontinued
Key Features
- Color Black
- Material Nomex(R) Fleece
- Size Universal
- ATPV Rating 9.7 cal/sq cm
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand N-Ferno By Ergodyne
- MFR # 6825
- Zoro # G4410682
- UPC # 720476168256
- Country of Origin Indonesia
- Category Flame Resistant Hoods
Dimensions
Size | Universal |
Details
Item | Flame Resistant Balaclava |
Color | Black |
Material | Nomex(R) Fleece |
ATPV Rating | 9.7 cal/sq cm |
Hazard Risk Category (HRC) | 2 |
Standards | ASTM F1506 |
Covers | Head, Face, and Neck |
Style | Over the Head |
Arc Flash PPE Category | 2 |
Protection Type | Cold-Condition Insulated |
Areas Covered | Face and Neck, Head |
Insulated for Cold Conditions | Yes |
Garment Type | Over the Head |
Description
ATPV Rating 9.7 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Face and Neck, Head, Color Black, Fabric Weight 10.8 oz., Features Long length, Stretchable and comfortable, Garment Type Over the Head, Insulated for Cold Conditions Yes, Flame Resistant Balaclava, Material Trade Name Nomex(R), Protection Type Cold-Condition Insulated, Size One Size, Standards ASTM F1506
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.