Shop All Bump Caps
N-Ferno By Ergodyne
Bump Cap Insert, 2 PK
Mfr # 8945-2PK
Zoro # G611165034
product price: $12.99
/pk 2, $6.50/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hat Size One Size Fits Most
- Head Protection Material Polyethylene
- Head Protection Style Insert
- Head Protection Venting Yes
- Weight 75 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand N-Ferno By Ergodyne
- MFR # 8945-2PK
- Zoro # G611165034
- UPC # 720476233923
- Country of Origin United States
- Category Bump Caps
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Bump Cap Insert |
Head Protection Material | Polyethylene |
Head Protection Style | Insert |
Head Protection Venting | Yes |
Weight | 75 g |
Description
Bump Cap Insert, Head Protection Style Insert, Head Protection Material Polyethylene, Fits Hat Size One Size Fits Most, Head Protection Venting Yes, Weight 75 g, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Mill Hose, Uncoupled, 2", 50ft., 2-Jacket (DM20-50UC)
- NMC Danger Equipment Lock-Out A Life Is On The Line! Bilingual Tag, Pk10 (SPLOTAG12)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (KD113)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-2X)
- SAFE HANDLER Bump Cap, 4 Point Pin Lock Suspension, Red (BIS-RBC-14-1)
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Blue, Fits Hat Size One Size Fits Most (8960)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size One Size Fits Most (8960)
- PIP Hardcap A1 Bump Cap, Black/Black (282-ABM130-11)
- ERGODYNE Skullerz 8943Fx Universal Bump Cap Insert - Flexible Hinged, Charcoal (23483)
- PIP Hardcap A1 Bump Cap (282-ABR170-18)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Gray, Fits Hat Size 6-1/2 to 8-1/4 (14816)
- N-Ferno By Ergodyne Head Protection